Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inkanto

Model # :WBB1249314

MPN #: T22318IO

Inkanto AXR 600 Near Edge Resin Ribbons, 64mm W x 600m L, Black, 12 Rolls/Case

Product Description
The AXR® 600 ribbons come as standard resin ribbons of the Inkanto range for corner edge and near edge printers. They have become a reference for their sharpness. The ribbons are also unequaled as regards to their high level of mechanical resistance and their ability to print at high speed. They offer excellent resistance to smudges and scratches as well as ensure print quality, sensitivity and receptor multi-compatibility. These ribbons provide good resistance to high temperatures. This product has a limited lifetime warranty.

Main Usages: Flexible packaging, frozen food packaging, hot food packaging, signage and logos, laboratory, rating plates, medical devices, mechanical part, electrical component, bags of parts/products, blood bags, plant marking, chemicals, printed circuit boards and tyre.

Features:
  • Equally able to print on both labels and flexible packaging
  • Concentrated performance in terms of writing quality and print durability
  • Compatible with the high throughputs of many industries
Product Certifications:
  • 1935/2004 - food contract Europe
  • FDA - food contract USA
  • RoHS - heavy metals
  • Halogen free - halogens
  • REACH SVHC free
  • CP65 - California Proposition 65
  • BS5609- marine shipping
  • UL - print durability


PRICE
$289.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 2 units
289.95
Buy 3 units - 5 units
275.95Save $14.00 (5%)
Buy 6+ units
269.95Save $20.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 m
Width64 mm
Core Size1 in

Product Details

TypeResin Ribbon
Rolls per Case12
ColorBlack
SeriesAXR 600
Rolls per Carton24
MaterialResin-Extra
Package Quantity12
Manufacturers Part NumberT22318IO
Printer TypeToshiba B-X72 & 4X2 & B-S/EXXT
BrandInkanto

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO 9001, 14001, OHSAS18001