Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Resistor Block - Four Seasons 20173

Resistor Block - Four Seasons 20173

Item #: WBB2473076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Resistor Block
  • OE style connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Ford Probe (92-89) >> Mazda 626 (92-88); MX-6 (92-88)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Probe   1989-1992
Mazda+ Expand List– Hide List
  • 626   1988-1992
  • MX-6   1988-1992

Product Details

  • Type Switches
  • Connector Type Rectangle
  • Terminal Type Spade
  • Description Resistor Block
  • Speed Fixed # 5
  • Terminals 4 / 2 / 1

Weights & Dimensions

  • Connector Female / Female / Female

Compliance & Certifications

  • Certifications Meets/Exceeds OEM Specifications
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Resistor Block - Four Seasons 20173

Resistor Block - Four Seasons 20173

Item #: WBB2473076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant