Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Resistor Block - Four Seasons 20374

Resistor Block - Four Seasons 20374

Item #: WBB2458985

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Resistor Block
  • Contains gaskets, o-rings, or seals to properly replace the product
  • OE style connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity

Application Summary: Chrysler Pacifica (04); Town & Country (05-01); Voyager / Grand Voyager (05-01) >> Dodge Caravan / Grand Caravan (04-01); Durango (05-04); Nitro (12-07) >> Jeep Commander (08-06); Grand Cherokee (08-05); Liberty (13-10)

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Grand Voyager   2001-2002
  • Pacifica   2004-2004
  • Town & Country   2001-2005
  • Voyager   2001-2005
Dodge+ Expand List– Hide List
  • Caravan   2001-2004
  • Durango   2004-2005
  • Grand Caravan   2001-2004
  • Nitro   2007-2012
Jeep+ Expand List– Hide List
  • Commander   2006, 2008-2008
  • Grand Cherokee   2005-2006, 2008-2008
  • Liberty   2010-2013

Product Details

  • Type Switches
  • Connector Type Rectangle
  • Description Resistor Block
  • Terminal Type Spade
  • Speed Variable
  • Terminals 4 / 2

Weights & Dimensions

  • Connector Female / Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Resistor Block - Four Seasons 20374

Resistor Block - Four Seasons 20374

Item #: WBB2458985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant