Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Resistor Block - Four Seasons 20414

Resistor Block - Four Seasons 20414

Item #: WBB2458953

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Resistor Block

Application Summary: Audi A3 Series (16-06); S Series (12-08) >> VW Beetle (18-11); Bora (09-06); Eos (16-07); Golf/GTI (14-08); Jetta (15-06); Passat/CC (12-06); R32 (08); Rabbit (09-08); Tiguan (17-09)

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A3   2006-2015
  • A3 Quattro   2006-2013, 2015-2016
  • S3   2008-2012
Volkswagen+ Expand List– Hide List
  • Beetle   2011-2018
  • Beetle Cabrio   2011-2011
  • Bora   2006-2009
  • CC   2009-2012
  • Eos   2007-2016
  • GTI   2008-2011, 2014-2014
  • Golf   2010-2011, 2014-2014
  • Golf City   2009-2010
  • Golf SportWagen   2010-2011
  • Jetta   2006, 2009-2015
  • Jetta City   2009-2009
  • Passat   2006-2010, 2012-2012
  • Passat CC   2009-2012
  • R32   2008-2008
  • Rabbit   2008-2009
  • Tiguan   2009-2017
  • Tiguan Limited   2017-2017

Product Details

  • Type Switches
  • Connector Type Rectangle
  • Description Resistor Block
  • Speed Fixed # 3
  • Terminals 4

Weights & Dimensions

  • Connector Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Resistor Block - Four Seasons 20414

Resistor Block - Four Seasons 20414

Item #: WBB2458953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant