+

Resistor Block - Four Seasons 20429
Item #: WBB2460884
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine
X
◄
►
X
X
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Resistor Block
Application Summary: Infiniti QX60 (18-14) >> Nissan NV Van (17-12); Pathfinder (18-13); Rogue (18-08); Sentra (12-07); Titan (18-16); X-Trail (17-08)
Application Summary: Infiniti QX60 (18-14) >> Nissan NV Van (17-12); Pathfinder (18-13); Rogue (18-08); Sentra (12-07); Titan (18-16); X-Trail (17-08)
Vehicle Fitment: Make\Model Year(s)
Infiniti+ Expand List– Hide List
- QX60 2014-2018
Nissan+ Expand List– Hide List
- NV1500 2012-2016
- NV2500 2012-2016
- NV3500 2012-2016
- NV3500 - Engine: V6, 4.0L, 3954cc, FLEX 2017-2017
- NV3500 - Engine: V6, 4.0L, 3954cc, GAS 2017-2017
- NV3500 - Engine: V8, 5.6L, 5552cc, FLEX 2017-2017
- NV3500 - Engine: V8, 5.6L, 5552cc, GAS 2017-2017
- Pathfinder 2013-2018
- Rogue 2008-2013
- Rogue Select 2014-2015
- Rogue Sport 2017-2018
- Sentra 2007-2012
- Titan 2017-2018
- Titan XD 2016-2018
- Tsuru 2007-2012
- X-Trail 2008-2017
Product Details
- Type Switches
- Connector Type Square
- Description Resistor Block
- Speed Variable
- Terminals 3
Weights & Dimensions
- Connector Female
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.

Resistor Block - Four Seasons 20429
$150.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Resistor Block - Four Seasons 20429
Item #: WBB2460884
The item above has been added to your shopping list:
List name
Save Item to