Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Resistor Block - Four Seasons 20451

Resistor Block - Four Seasons 20451

Item #: WBB2460872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Resistor Block
  • OE style connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Hyundai Tucson (07-05) >> Kia Rondo (07); Spectra / Spectra5 (08-07); Sportage (10-05)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • E-100 Econoline - Engine: L6, 2.8L, 170ci, GAS   1969-1970
  • E-100 Econoline - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1969-1970
  • E-200 Econoline - Engine: L6, 2.8L, 170ci, GAS   1969-1970
  • E-300 Econoline - Engine: L6, 2.8L, 170ci, GAS   1969-1970
  • Fairlane - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1962-1966
  • Fairlane - Engine: L6, 3.3L, 200ci, GAS   1965-1966
  • Fairlane - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1963-1967
  • Falcon - Engine: L6, 2.4L, 144ci, GAS   1962-1964
  • Falcon - Engine: L6, 2.4L, 2360cc, 144ci, GAS   1960-1964
  • Falcon - Engine: L6, 2.8L, 170ci, GAS   1962-1967
  • Falcon - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1961-1967
  • Falcon - Engine: L6, 3.3L, 200ci, GAS   1965-1967
  • Falcon - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1967
  • Falcon Sedan Delivery - Engine: L6, 2.4L, 2360cc, 144ci, GAS   1961-1964
  • Falcon Sedan Delivery - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1961-1965
  • Falcon Sedan Delivery - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1965
  • Ghia - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1992-1992
  • Ghia - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1992-1992
  • Mustang - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1967
  • P-100 - Engine: L6, 2.4L, 2360cc, 144ci, GAS   1960-1964
  • P-100 - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1961-1965
  • P-350 - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1961-1965
  • Ranch Wagon - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1963-1963
  • Ranch Wagon - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1963-1963
  • Ranchero - Engine: L6, 2.4L, 2360cc, 144ci, GAS   1960-1964
  • Ranchero - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1961-1965
  • Ranchero - Engine: L6, 3.3L, 200ci, GAS   1966-1966
  • Ranchero - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1967
  • Sprint - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1963-1964
  • Sprint - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1964
  • Tempo - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1992-1992
  • Tempo - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1992-1992
Mercury+ Expand List– Hide List
  • Caliente - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1967
  • Capri - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1966-1967
  • Comet - Engine: L6, 2.4L, 144ci, GAS   1961-1963
  • Comet - Engine: L6, 2.4L, 2360cc, 144ci, GAS   1960-1963
  • Comet - Engine: L6, 2.8L, 170ci, GAS   1964-1964
  • Comet - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1961-1964
  • Comet - Engine: L6, 3.3L, 200ci, GAS   1965-1965
  • Comet - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1967
  • Cyclone - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1964
  • Villager - Engine: L6, 2.4L, 2360cc, 144ci, GAS   1962-1963
  • Villager - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1962-1964
  • Villager - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1964-1967
  • Voyager - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1966-1967
Studebaker+ Expand List– Hide List
  • 5E12 - Engine: V8, 4.2L, 4245cc, 259ci, GAS   1960-1960
  • 5E12 - Engine: V8, 4.7L, 4737cc, 289ci, GAS   1960-1960
  • 5E12D - Engine: V8, 4.2L, 4245cc, 259ci, GAS   1960-1960
  • 5E12D - Engine: V8, 4.7L, 4737cc, 289ci, GAS   1960-1960
  • 5E7 - Engine: V8, 4.2L, 4245cc, 259ci, GAS   1960-1960
  • 5E7 - Engine: V8, 4.7L, 4737cc, 289ci, GAS   1960-1960
  • 5E7D - Engine: V8, 4.2L, 4245cc, 259ci, GAS   1960-1960
  • 5E7D - Engine: V8, 4.7L, 4737cc, 289ci, GAS   1960-1960
  • Commander - Engine: V8, 4.2L, 4245cc, 259ci, GAS   1956-1958
  • Lark - Engine: V8, 4.2L, 4245cc, 259ci, GAS   1959-1960
  • President - Engine: V8, 4.7L, 4737cc, 289ci, GAS   1956-1958

Product Details

  • Type Switches
  • Connector Type Square
  • Description Resistor Block
  • Speed Variable
  • Terminals 3

Weights & Dimensions

  • Connector Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Resistor Block - Four Seasons 20451

Resistor Block - Four Seasons 20451

Item #: WBB2460872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant