Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Resistor Block - Four Seasons 20454

Resistor Block - Four Seasons 20454

Item #: WBB2460926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Resistor Block
  • OE style connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Infiniti G20 (02-99); I30 (99-98); Q45 (01-97); QX4 (03-97) >> Nissan Maxima (99-97); Pathfinder (04-95)

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • G20   1999-2002
  • I30   1998-1999
  • Q45   1997-2001
  • QX4   1997-2003
Nissan+ Expand List– Hide List
  • Maxima   1997-1999
  • Pathfinder   1995-2004
  • Pathfinder Armada   2004-2004

Product Details

  • Type Switches
  • Connector Type Square
  • Description Resistor Block
  • Speed Variable
  • Terminals 3

Weights & Dimensions

  • Connector Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Resistor Block - Four Seasons 20454

Resistor Block - Four Seasons 20454

Item #: WBB2460926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant