Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Resistor Block - Four Seasons 20662

Resistor Block - Four Seasons 20662

Item #: WBB2472258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $198.95

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Resistor Block
  • OE style connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Chrysler 200 Series (17-15) >> Jeep Cherokee (18-14)

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 200   2015-2017
Jeep+ Expand List– Hide List
  • Cherokee   2014-2018

Product Details

  • Type Switches
  • Connector Type Rectangle
  • Description Resistor Block
  • Speed Variable
  • Terminals 4 / 2

Weights & Dimensions

  • Connector Female / Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Resistor Block - Four Seasons 20662

Resistor Block - Four Seasons 20662

Item #: WBB2472258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant