Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB172848

MPN #: RA18AB

Restricted Area Aluminum - No Admittance Without Authorization

Product Description
RESTRICTED AREA SIGNS
Restricted Area Signs No Admittance Without Authorization Aluminum
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Aluminum models are made to be corrosion-free and UV-resistant to last in the toughest of environments. Sign measures 10" x 14"

PRICE
$28.51

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Thickness1 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
TypeSecurity & Access Signs
Sign LegendNo Admittance Without Authorization
Mounting LocationMounting Holes - 4 Corner
MaterialAluminum
Legend HeadingRestricted Area
Manufacturers Part NumberRA18AB
BrandAccuform