Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3070340

MPN #: JT9-6284711

JET® Retain Ring Internal Rtw38 15 Planer, JT9-6284711

Product Description

This is an authentic Jet replacement part, sourced from the original manufacturer for use with thickness planers. The special retaining ring is used to secure the bushing along the lead screw shaft. This retaining ring is available as an individual replacement part, please see illustrated part list for related parts.

For Use With:
  • Jet 15S (1791210) 15" Spiral Cutterhead Planer
  • 15HH (1791213) 15" Helical Cutterhead Planer
  • JWP-15DX (708538) 15 in. Thickness Planer
  • JWP-16OS (708531) Woodworking Planer
  • JWP-15CS (708538) 15 in. Thickness Planer
  • JWP-15HO 15 Inch Planer
  • JWP-15CS (708529) Planer



PRICE
$5.70

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6284711
TypeRetaining Ring
For Use WithPlaners
BrandJET