Features:
- Lightweight for simple handling
- Low density polyethylene construction
- Simple installation for immediate use
- Colored yellow for added safety and awareness
Weights & Dimensions
| Length | 27-9/16 in |
| Width | 4-3/16 in |
| Height | 64-1/16 in |
| Weight | 41 |
Product Details
| Assembly Required | Yes |
| Type | Step Kit |
| Number of Steps | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | SPN-3-YL-HR-RF |
| Brand | Vestil |