Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220187

MPN #: SPN-3-YL-AOK

Vestil™ All Options Kit For 3 Step Poly Stool Models, 33-13/16"L x 23-3/8"W x 68-3/8"H, Yellow

Product Description
Transform your Vestil™ poly step stool into a premium design with this complete options kit! The kit includes caster brackets, wheels, handrail assemblies and hardware. Not only does this kit allow the stool to be pushed or pulled from work area to work area, but it adds safety as well. The elevated handrails provide the user with a sense of balance while climbing or descending the step stool.

Features:
  • Handrails are built of steel with a powder coat finish
  • 3" hard rubber casters
  • Rounded corners for user safety
  • Includes back rail assembly for increased care


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-13/16 in
Width23-3/8 in
Height68-3/8 in
Weight85

Product Details

Assembly RequiredYes
TypeStep Kit
Number of Steps3
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberSPN-3-YL-AOK
BrandVestil