Relief Pak® ColdSpot Reusable Blue Vinyl Cold Pack, Half Size 7" x 11"
Write a Review
|
Questions & Answers (0)
Product Description
The Relief Pak® re-usable cold pack offers an effective method of applying cold therapy to a localized area. Place pack in a chilling unit or freezer. Packs remain pliable and soft even below freezing. Pack maintains its therapeutic temperature level for up to thirty minutes. Institutional grade packs are made of durable heavy-duty vinyl exterior and bentonite clay interior. Chilled pack should be wrapped in towel before applying to treatment area. Half Size - 7" x 11".
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 11 in |
| Height | 1 in |
| Weight | 3 lbs |
Product Details
| Style | Half Size |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | ColdSpot Reusable Cold Pack |
| Color | Blue |
| Manufacturers Part Number | 11-1003 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |