The 3M™ Cover for Nexcare™ Reusable Cold/Hot Pack 1572 is a cover intended for use with the Nexcare™ Reusable Cold/Hot Pack 2641. The cover is designed with an elastic strap to secure pack in place. Convenient- Stores conveniently in home freezer, remaining pliable and ready to use. Cost Effective- Reusable for cost savings and convenience, Helps to hold pack securely in place.
3M Reusable Cold/Hot Pack, 1572 with Cover, 4-3/4" x 10-1/2", 100/cs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 10-1/2 in |
Product Details
| Type | Hot/Cold Pack |
| Package Quantity | 100 |
| Color | Blue |
| Manufacturers Part Number | 7000053203 |
| Brand | 3M |