Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172574

Global Industrial Reverse Tuck Folding Cartons, 2-1/2"L x 2-1/2"W x 8"H, Kraft, 250/Pack

Product Description
Package and protect small, lightweight products with this full line of reverse tuck folding cartons.

Features:
  • Quantity per case: 250
  • These cartons have pye-lock tucks for positive locking and meet or exceed federal specification PPP-B-566
  • Made from 24 point, die-cut fibreboard
  • Shipped flat to save on shipping and storage


PRICE
$96.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
96.95
Buy 3 units - 5 units
92.95Save $4.00 (4%)
Buy 6+ units
89.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length2-1/2 in
Inside Width2-1/2 in
Inside Height8 in

Product Details

Package Quantity250
ColorBrown
BrandGlobal Industrial