Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172443

Global Industrial Reverse Tuck Folding Cartons, 3"L x 7/8"W x 3"H, White, 1000/Pack

Product Description
Attractive, strong, white, fibreboard cartons give your small products a quality appearance.

Features:
  • Reverse Tuck Folding Cartons, 3" x 7/8" x 3", White, 1000/Case
  • These cartons have pye-lock tucks for positive locking and meet or exceed federal specification PPP-B-566
  • Made from 24 point, die-cut fibreboard
  • Shipped flat to save on shipping and storage


PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
219.95
Buy 3 units - 5 units
209.95Save $10.00 (5%)
Buy 6+ units
199.95Save $20.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length3 in
Inside Width7/8 in
Inside Height3 in

Product Details

Package Quantity1,000
ColorWhite
BrandGlobal Industrial