Features:
- These cartons have pye-lock tucks for positive locking and meet or exceed federal specification PPP-B-566
- Made from 24 point, die-cut fibreboard
- Shipped flat to save on shipping and storage
Model # :WBB3172405
Weights & Dimensions
| Inside Length | 6 in |
| Inside Width | 4 in |
| Inside Height | 6 in |
Product Details
| Package Quantity | 200 |
| Color | White |
| Brand | Global Industrial |