Apache Mills® Reversible Dynamic Flow Drainage Mat, 20'W x 3'L, Red
Write a Review
|
Questions & Answers (0)
Product Description
7/16" Nitrile (NBR)grease-resistant foam rubber Reversible Drainage mat. NBR compound is good for environments with higher levels of greases and oil. Nitrile (NBR) compound offers long-lasting durability in demanding environments. Red in color.
PRICE
$469.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 20 |
| Thickness | 7/16 |
Product Details
| Type | Reversible Dynamic Flow Drainage Mat |
| Reversible | Yes |
| Color | Red |
| Surface Material | Nitrile |
| Manufacturers Part Number | 39394010130002000 |
| Border Color Family | Red |
| Brand | Apache Mills |