Apache Mills WorkStep Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Red
Write a Review
|
Questions & Answers (0)
Product Description
EXTRA VALUE DRAINAGE MATTING
Ideal for food service environments, industrial applications or outdoor entrances. Features beveled edges to help provide a no-slip, no-trip work area. Allows solids and liquids to fall through the circular open rubber construction to leave a clean, dry, safe walking surface. Constructed from Nitrile rubber.
Ideal for food service environments, industrial applications or outdoor entrances. Features beveled edges to help provide a no-slip, no-trip work area. Allows solids and liquids to fall through the circular open rubber construction to leave a clean, dry, safe walking surface. Constructed from Nitrile rubber.
PRICE
$439.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 3 ft |
| Weight | 108 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet |
| Color | Red |
| Surface Material | Rubber |
| Series | WorkStep |
| Border Color Family | Red |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Rubber |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 39378010130002000 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen |