Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Workreation

Model # :WBB2779281

MPN #: V26022

Workreation™ Reversible Insulated Zipper Vest, Black/FL Lime, Polyurethane/Polyester, 4XL

Product Description
A one of a kind reversible puffy vest, can be used in the field and off.

Features:
  • Fluorescent yellow-green background material for excellent daytime visibility.
  • 150D Polyester on Polyurethane.
  • Black ripstop 210T Nylon on Polyurethane.
  • ANSI 107 Type R Class 2 compliant.
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
  • Zipper front closure.
  • 2 Handwarmer pockets on each side.
  • 270g Quilted lining provides warmth and comfort.
  • Dark color helps conceal dirt while reflective piping enhances visibility.
  • Tapered back cut for added protection.
  • Attachment point for use as a liner with a SYNC System shell.
  • Product ships on hangers.


PRICE
$65.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Size4XL

Product Details

TypeCold Weather Vest
ClassANSI Class 2
ColorBlack
Number of Pockets2
StyleVest
Closure TypeZipper
MaterialPolyurethane/Polyester
DescriptionReversible Insulated Zipper Vest
GenderMen's
Manufacturers Part NumberV26022
BrandWorkreation

Compliance & Certifications

ANSI TypeR