Safco® Products 1934 Reversible Top Fax/Printer Stand
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Products Reversible Top Fax/Printer Stand
Rev up your furnishings with reversible tops A one-inch laminate top may be reversed between Mahogany and Medium Oak. The table is constructed with a black steel base, a full width 6-3/4"D steel shelf, and privacy panel. Cable routing cutouts are featured for installation along a wall. The top measures 24"W x 28"D to hold large office machines. Combine with the Mobile Desk or Computer Desk to form a complete work area.
Rev up your furnishings with reversible tops A one-inch laminate top may be reversed between Mahogany and Medium Oak. The table is constructed with a black steel base, a full width 6-3/4"D steel shelf, and privacy panel. Cable routing cutouts are featured for installation along a wall. The top measures 24"W x 28"D to hold large office machines. Combine with the Mobile Desk or Computer Desk to form a complete work area.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 28 in |
| Height | 30 in |
| Weight Capacity | 50 lbs |
| Weight | 36 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Reversible Top Fax/Printer Stand |
| Color | Red |
| Manufacturers Part Number | 1934 |
| Top Material | Laminate Top |
| Brand | Safco |