Reynolds Wrap® PVC Film Roll w/Cutter Box, 18" x 2000 Ft., Clear
Write a Review
|
Questions & Answers (0)
Product Description
Continuous length of plastic wrap is conveniently dispensed from a cutter box. Box features a low-profile precision metal edge. Safe and easy to use. Material(s): Plastic; Length: 2000 ft; Width: 18"; Packing Type: Box.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 ft |
| Width | 18 in |
| Size | 18"x2000' |
Product Details
| Type | Plastic Wrap |
| Package Quantity | 1 Roll/Case |
| Description | Foodservice Film Wrap |
| Features | Cutter Box |
| Color | Clear |
| Manufacturers Part Number | REY 914 |
| Brand | Reynolds Wrap |