Reynolds Wrap® PVC Film Roll w/ Cutter Box, 2,000'L x 12"W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Continuous length of plastic wrap is conveniently dispensed from a cutter box. Box features a low-profile precision metal edge. Safe and easy to use.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 |
| Width | 12 in |
| Size | 12" x 2000' |
Product Details
| Style | Roll |
| Type | PVC Wrap Film |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 910 |
| Brand | Reynolds Wrap |