Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884130

MPN #: RFB119-2SB

Wiremold Rfb119-2sb Floor Box 2-Gang Blank Sectional Device Plate - Pkg Qty 10

Product Description
Wiremold RFB119-2SB Floor Box 2-Gang Blank Sectional Device Plate

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$172.50  Sold in packages of 10 / $17.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs2
MaterialMetal
DescriptionSectional Device Plate
Manufacturers Part NumberRFB119-2SB
BrandWiremold