Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883972

MPN #: RFB119-3B

Wiremold Rfb119-3b Floor Box 3-Gang Blank Device Plate - Pkg Qty 10

Product Description
Wiremold RFB119-3B Floor Box 3-Gang Blank Device Plate

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$197.50  Sold in packages of 10 / $19.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs3
MaterialMetal
DescriptionBlank Device Plate
Manufacturers Part NumberRFB119-3B
BrandWiremold