Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884277

MPN #: RFB119-2SRT

Wiremold Rfb119-2srt Floor Bx Comm Device Plate 2 Opening, (2) Ortronics Tracjack Bezels - Pkg Qty 10

Product Description
Wiremold RFB119-2SRT Floor Box Communication Device Plate Two Opening, (2) Ortronics TracJack Bezels

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$167.50  Sold in packages of 10 / $16.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs2
MaterialMetal
DescriptionFloor Box
Manufacturers Part NumberRFB119-2SRT
Cable EntryThrough Floor
BrandWiremold