Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883719

MPN #: 895TSP

Wiremold 895tsp Floor Box Cover Plate, Brass, W/Screw Plug Openings, For Tile - Pkg Qty 8

Product Description
Wiremold 895TSP Floor Box Cover Plate, Brass, W/Screw Plug Openings, For Tile

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$767.60  Sold in packages of 8 / $95.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionCover Plate
ColorYellow
Manufacturers Part Number895TSP
Number of Outlets2
BrandWiremold