- Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
- Triple service boxes
- Accepts round Evolution™ Series Covers
- Wide variety of mounting brackets
Wiremold Rfb119-B Floor Box 1-Gang Blank Device Plate - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$170.00 Sold in packages of 10 / $17.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Number of Gangs | 1 |
| Material | Metal |
| Description | Blank Device Plate |
| Manufacturers Part Number | RFB119-B |
| Brand | Wiremold |