Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884161

MPN #: RFB119-RT

Wiremold-Rt 1-Gng, Sgl Open W/Ortronics Tracjack Bezel, Series Ii Bezel Device Plate - Pkg Qty 10

Product Description
Wiremold RFB119-RT 1-Gang, Single Opening W/Ortronics TracJack Bezel, Series II Bezel Device Plate

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$162.50  Sold in packages of 10 / $16.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs1
MaterialMetal
DescriptionFloor Box
Manufacturers Part NumberRFB119-RT
Cable EntryThrough Floor
BrandWiremold