Convergent 5402BK5S Rg11/U 14AWG Flooded Outdoor Direct Burial 500 Ft. Spool Black
Write a Review
|
Questions & Answers (0)
Product Description
CATV/MATV RG-11/U Type
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Outside Diameter | 0.405 in., Nominal. in |
| Jacket Thickness | 0.045 in., Nominal. |
Product Details
| Jacket Color Family | Black. |
| Insulation Material | Cellular polyethylene. |
| Jacket Type | Polyethylene |
| Nominal Dielectric Core OD | 0.285 in., Nominal. in |
| Color | Black |
| Manufacturers Part Number | 5402BK5S |
| Brand | CCT |
| Center Conductor | 14AWG Copper Clad Steel |