Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613620

MPN #: 135808

Advance Controls 135808 RHUS-5-2.5 Adjustable 2 Pole - Single Phase Thermal Overload Relay

Product Description
  • Ambient Compensated -20° To +60° C
  • Differential Single Phasing Protection For Three Phase Operation
  • Adjustable Bi-Metallic Elements - No Heaters
  • Precise-Factory Calibrated And Tested
  • 1NO And 1NC Electrically Isolated Alarm Contacts
  • Manual Or Automatic Reset (Field Changeable)
  • 3 Pole Overload Relay For 3 Phase Applications
  • 2 Pole Overload Relay For 1 Phase applications
  • UL Class 10 Operation
  • High Inertia Start Overloads Available: Consult Factory
  • "Reset" Button - Large And Easy To Operate
  • "Stop" Button - Large And Easy To Operate
  • "Trip" Indicator Shows Status Of Overload
PRICE
$43.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45mm in
Depth61mm in
Height48 mm
Weight.3lb lbs

Product Details

Mounting LocationDirect to C06
Voltage600 VAC V
ColorGray
Manufacturers Part Number135808
BrandAdvanced Controls
Inductive Amps1.8 - 2.5 A

Compliance & Certifications

CertificationsUL 508 Listed, cUL, CE