Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192184

MPN #: RHYT-SM-REC

Freenotes Rhythm with Recycled Surface Mount Kit

Product Description
The fiberglass bars on the Rhythm inspire joy and movement. It is a space-saving design providing the African sounds of a wooden instrument without the maintenance challenges. Rhythm is a natural-sounding instrument in a beautiful, natural color and a percussive cousin to the Melody.

Specifications:
  • Style: Marimba
  • Tonal Quality: Earthy/Percussive
  • Notes: 9
  • Note Material: Coated Fiberglass
  • Resonated: Yes
  • Key/Scale: C Major Pentatonic
  • Range: Alto/Soprano
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 23-3/4"L x 14-1/2"W x 40-7/8"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$3,119.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 ft 9 in
Width14 ft 6 in
Height40 ft 11 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialFiberglass
DescriptionRhythm with Recycled Surface Mount Kit
ColorMulti-colored
Manufacturers Part NumberRHYT-SM-REC
BrandFreenotes