
Original Price: $2,164.00
Promotional Price: $1,909.00
$318.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® KT-200 Pipe Thawer Kit w/(2) 25' Cables
The KT-200 Pipe Thawing Units now provide continuous heating to quickly thaw 1/2" to 1-1/2" frozen metal pipes. With these lightweight, versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.
The KT-200 operates continuously without requiring any "cool-down" periods. There is no tripping of the unit or need to turn the unit off during the thawing process. Simply attach the cables to the pipe, turn the unit on, and let it do its job – continuously from start to finish. Weighing under 30lbs., this unit can be easily transported to the most difficult locations - such as attics. The KT-200 can be used on lengths of pipe between 4 and 150 feet. Operates on a standard 115V, 15 amp outlet and produce 300 amps of thawing power.
The KT-200 Pipe Thawing Units now provide continuous heating to quickly thaw 1/2" to 1-1/2" frozen metal pipes. With these lightweight, versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.
The KT-200 operates continuously without requiring any "cool-down" periods. There is no tripping of the unit or need to turn the unit off during the thawing process. Simply attach the cables to the pipe, turn the unit on, and let it do its job – continuously from start to finish. Weighing under 30lbs., this unit can be easily transported to the most difficult locations - such as attics. The KT-200 can be used on lengths of pipe between 4 and 150 feet. Operates on a standard 115V, 15 amp outlet and produce 300 amps of thawing power.
Product Details
- Voltage 115 V
- Description RIDGID® w/ 25'L 1/0 Cables and Clamps
- Amperage 300 A
- Includes (2) 25' 1/0 Cables
- Type Pipe Thawing Kit
- For Use With 1/2 to 1-1/2" Dia. Pipe, 4 to 150' Long
- Brand RIDGID
- Series KT-190
- Warranty Lifetime
- Manufacturers Part Number 62747
Weights & Dimensions
- Cables Included (2) 25' 1/0 Cables
- For Use with Pipe Size 1/2 to 1-1/2 Diam.; 4 to 150 Feet Long in
- Weight 25 lbs
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Raychem® WinterGard Wet® Heat Cable H612050, 50 Ft. box 6-Watt 120V
Item #: B49338
Not Yet Rated
Free Shipping
$405.95

RIDGID® 62747 KT-200 Pipe Thawer Kit w/(2) 25' Cables
$1909.0
- Product Information
- Customer Review
- Product Q&A
- Accessories