- 1.2 hp 6000 rpm Right Angle Sanders – External Thread Spindle
- Governed Speed Control
- Side Exhaust
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Support Handle, Backing Pad & Nut
Sioux® Right Angle Sanders 1.2Hp, 6000RPM, Red & Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,079.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Weight | 4 lbs |
| Spindle Size | 5/8-11 |
| Arbor Size | 5/8-11 |
| Air Inlet | 1/4 in |
| Pad Size | 7 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 6000 rpm |
| RPM | 6000 rpm |
| Type | Air Sander |
| CFM | 18 CFM |
| Horsepower | 1.2 HP |
| SCFM Use @ 90 PSI | 90 SCFM |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | No |
| Description | Angle Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 1287L |
| Free Speed | 6000 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |