- Dual Piston Inline Sander 2500 Strokes per Minute
- Dual handles
- Positive lock paper clamps
- Paper size: 2-3/4" x 17-1/2" (70 x 445 mm)
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Backing Pad
Sioux® Dual Piston Inline Sander, 2500RPM, Red & Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Height | 4 in |
| Weight | 7 lbs |
| Spindle Size | 5/16-24 |
| Arbor Size | 5/16-24 |
| Air Inlet | 1/4 in |
| Max Wheel Diameter | 2-3/4 x 17-1/2 |
| Pad Size | 2-3/4 x 17-1/2 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | No |
| Manufacturers Part Number | 5560 |
| Free Speed | 2500 rpm |
| Exhaust | Rear |
| Brand | Sioux |
| Max RPM | 2500 rpm |
| RPM | 2500 rpm |
| Type | Sander |
| CFM | 12 CFM |
| Horsepower | 1 HP |
| Color | Black |
| Tool Type | Inline Sander |
| Package Quantity | 1 |
| Description | Inline Sander |
Warranty
| Warranty | 1 yr |