Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147659

MPN #: PB150

L.H.Dottie® Rigid Conduit Plastic Bushing, Thermoplastic, 1-1/2", 25 Pack

Product Description
Plastic Bushings are designed to be threaded onto the end of rigid / IMC conduit to protect wires coming through the conduit.

Applications:
  • Protects Wires Coming Through Conduit
Special Features:
  • High Impact Thermoplastic
For Use With:
  • Threaded Rigid & IMC Conduit


PRICE
$18.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Trade Size1-1/2 in

Product Details

TypePlastic Bushing
MaterialThermoplastic
Package Quantity25
Manufacturers Part NumberPB150
Fitting TypeBushing
BrandL.H.Dottie