Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :T9EB3147674

MPN #: LNS50

L.H.Dottie® Rigid Conduit Sealing Locknut, Carbon Steel, 1/2", 100 Pack

Product Description
Sealing Locknuts are used to secure threaded fittings, rigid conduit, or IMC steel to enclosures. They are used in liquid tight applications to seal against water and oil.

Special Features:
  • Liquid Tight, Notched Body to Provide Grip
  • Material : Carbon Steel
Applications:
  • Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal
For Use With:
  • Threaded IMC & Rigid Conduit


PRICE
$130.29

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Trade Size1/2 in

Product Details

TypeSealing Locknut
MaterialSteel
Package Quantity100
Manufacturers Part NumberLNS50
Fitting TypeLocknut
BrandL.H.Dottie