Features:
- Easy installation
- Durable construction extends life
- High efficiency - cools better for less
- Compatible with UltraCool model CP35 (1 pad needed)
This product will be restocked soon
Weights & Dimensions
| Width | 8-15/16 in |
| Depth | 2 in |
| Height | 14-7/8 in |
| Weight | 1 lbs |
Product Details
| Includes | 1 Pad (2 x 8.75 x 14.75) |
| Material | Cellulose Fiber |
| Package Quantity | 1 |
| Manufacturers Part Number | 110132-1 |
| For Use With | UltraCool CP35 |
| Brand | Champion Cooler |