L.H. Dottie® Rigid Service Entrance Elbow, 1-1/4", 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Service Entrance Ells are used in conjunction with threaded rigid conduit or IMC to provide access to the interior of a conduit system for wire pulling, splicing, inspection and maintenance. This Product is made up of Die Cast Aluminum.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Trade Size | 1-1/4 in |
Product Details
| Type | Service Entrance Elbow |
| Material | Aluminum |
| Package Quantity | 5 |
| Manufacturers Part Number | SLB125 |
| Fitting Type | Entrance Elbow |
| Brand | L.H.Dottie |