- Quick and reliable crimp-type wire connections.
- Color-coded by wire gauge size.
- Available in a variety of packaging options and stud sizes.
- Rated at 600 Volt Max.
- Temperature rating: 167 °F (75 °C).
Gardner Bender 10-107 Ring Terminal, 12-10 Awg, Stud Size 12-1/4, Yellow - 50 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$15.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stud Size | 12 - 1/4" |
Product Details
| Wire Range | #12 - #10 AWG |
| Package Quantity | 50 |
| Color | Yellow |
| Manufacturers Part Number | 10-107 |
| Rating | 600 Volts |
| Brand | Gardner Bender |