- PVC Solderless Ring Terminal
- Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
- Quality terminals for years of dependable service
- Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
- Serrated barrels for greater wire retention/pullout strength
- Ridged PVC sleeves for improved abrasion resistance
- UL/CSA listed where applicable
- Assortments are available
Quick Cable 141127-005 MagnaLug Fusion Straight Lug, 1/0 Gauge, 5 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 1/0 ga |
Product Details
| Type | MagnaLug Fusion |
| Material | Copper |
| Package Quantity | 5 PCS/Bag |
| Description | Straight Lug |
| Manufacturers Part Number | 141127-005 |
| Brand | Quick Cable |