Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160336

MPN #: WB031-BLACK-2XL

Tough Duck Insulated Bib Overall, 2XL, Black

Product Description
Be warm in our insulated bib during those bonus morning hours. The zip-to-the-hip two-way side zippers make putting these on over your boots and reaching into your pant pockets for whatever you need a snap. We've added a unique drop hem on the bottom cuff for tall wearers – along with our adjustable shoulder straps, these are fully customizable to fit you.

Shell: 100% Cotton 12 oz. Premium Duck with durable water repellent finish

Lining: Quilted 6 oz. polyester insulation

Features:
  • Heavy duty two-way brass front zipper
  • Adjustable shoulder straps
  • Loss-proof chest pocket with flap and hook and loop closure
  • Upper chest patch pocket with pencil pocket
  • Ankle to hip heavy duty two way brass side leg zippers
  • Two lower slash pockets
  • Exclusive Full-chap double front leg
  • Knee pad pockets
  • Turned under hem allows for 3" tall leg extensions
  • Two rear patch pockets
  • Hammer loop and ruler pocket
  • Back waist elastic
  • Brass rivets and bartacks at stress points
  • Triple stitched
  • Waterproof knee and seat
  • Wind Repellent


PRICE
$129.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeInsulated Overall
MaterialCotton
GenderMen's
Package Quantity1
DescriptionDuck Insulated Bib Overall
ColorBlack
Manufacturers Part NumberWB031-BLACK-2XL
Primary UseCold Weather Protection
BrandTough Duck