Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160474

MPN #: S37221-BLACK-2XL

Tough Duck Ripstop Safety Rain Jacket, CSA Class 1 Level 2, 2XL, Black

Product Description
Built to withstand the toughest of downpours this safety rain jacket is a companion piece to the S374 pant.

Shell : 300D 100% Polyester Ripstop with PU membrane, Waterproof/Breathable 5000/5000 MVP/24hr2 protection, antifreeze and durable water repellent finishes.

Body Lining : 100% Polyester Mesh
Sleeve and Hood Lining : 100% Polyester

Features:
  • 3M™ Scotchlite™ Reflective Material with 4" contrast backing
  • Snap front close
  • Double storm facing
  • Quick-release hard hat hood with snaps
  • Upper Chest loss proof pocket with flap
  • Two lower double welt pockets
  • Vented back yoke
  • Storm cuffs with adjustable hook and loop tabs
  • Seam sealed
  • Lining pockets; including media pocket
  • Water Repellent
  • Waterproof Breathable
  • Wind Repellent
  • Embellishment Friendly
  • Reflective Material
  • Seam Sealed
  • CSA Class 1 Level 2
  • ANSI Type O Class 1


PRICE
$94.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Thickness39.37 mil

Product Details

TypeRain Jacket
ClassCSA Class 1 Level 2
ColorBlack
Closure TypeZipper and Snap
MaterialPolyester
DescriptionRipstop Safety Rain Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberS37221-BLACK-2XL
WaterproofYes
Primary UseWaterproof, Cold Weather Protection, High Visibility
BrandTough Duck