Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Uncaged Ergonomics

Model # :WBB2219830

MPN #: Rubbk

Uncaged Ergonomics RISE UP Electric Adjustable Height Sit-Stand Desk Workstation - Black

Product Description
RISE UP is an electric, height-adjustable office desk featuring a sturdy steel frame and an elegant solid bamboo desktop. RISE UP lets you quickly adjust your desk height to optimize your seated posture and adjust from sitting-to-standing in seconds. Uncaged Ergonomics makes a premium electric desk frame. The adjustable height range is approx. 23.6"-49.2" and the frame width is also adjustable (42.3"-71") to accommodate different space requirements. Two motors (1 in each leg) ensure a fast, smooth and even height adjustment that's significantly quicker, safer and more durable that "cheaper" single-motor desks. Three-stage lifting columns are designed to maximize the adjustable-height range AND lift heavier loads (up to 250 lbs). The premium electric motors feature built "anti-collision" technology to help prevent lowering the desk on top of something. The control panel features a modern LCD screen with the height read-out plus four programmable height settings that work like a car stereo to save your favorite heights for 1-touch adjustability. The premium steel frame is topped with an elegant, solid bamboo desktop measuring approximately 60"x 30"x 1". The bamboo desktop is stained a beautiful black hue that lets the natural bamboo wood grains shine through.

Features:
  • 3-stage lifting columns for more height range and a heavier lifting capacity
  • Dual motors for a fast, smooth, even adjustment
  • Adjustable width frame fits many spaces and a range of desktop sizes
  • Anti-Collision to help prevent accidentally lowering the desk too far

Specifications:
  • Frame Width: Adjustable 42.3"-71"
  • Adjustable Height Range: 26"-51.6"
  • Frame Depth (front-to-back): 24"
  • Lifting Capacity: 250 lbs
  • Frame Material: Steel
  • Frame Features: 2 Motors, 3-Stange Lifting Columns and Anti-Collision
  • Control Panel: Auto Up/Down + 4 Memory Presets
  • Desktop Size: 60"x30"
  • Desktop Material: Solid Bamboo


Keyboard tray not included. Use model B2144714 or B2144715 for keyboard tray.
PRICE
$689.00

1
1
Expected on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height23-5/8 - 49-3/16 in
Weight Capacity250 lbs
Weight80 lbs
Height Adjustability TypeElectric

Product Details

Assembly RequiredYes
TypeAdjustable Height Standing Desk
Frame Color FamilyBlack
ColorBlack
Top Color FamilyBlack
Adjustment TypeElectric
CastersNo
DescriptionElectric Height Adjustable Desk
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberRubbk
CollectionRISE UP
ShapeRectangle
Top MaterialBamboo
BrandUncaged Ergonomics

Warranty

Warranty1 yr