x

Take 15% off your entire order!

Offer applied at checkout

Riser Clamp Galvanized 1"

Riser Clamp Galvanized 1"

Item #: WBB359601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 23

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RISER CLAMP GALV 1"

STANDARD RISER CLAMP - GALVANIZED, Designed for supporting and stabilizing vertical pipe runs.

  • PIPE OD 1.315
  • DIMENSION B 2-5/8
  • MATERIAL SIZE 8ga x 1
  • MAX REC LOAD LBS. 220
  • BOLT 3/8
  • DIMENSION A 9-1/16
  • WEIGHT LBS 0.94
  • PIPE SIZE INCHES 1
  • CONSTRUCTION Carbon Steel - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

23 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Riser Clamp Galvanized 1"

Riser Clamp Galvanized 1"

Item #: WBB359601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant