- Rivet Shaver Kit 21000 rpm
- The locking microstop design allows an operator to hold the tool comfortably without concern for unintentionally changing the shaver depth. The depth of the cutter can be adjusted in .0005 inch increments
- Includes SRS6P21 Tool, Case, 74274A Stabilizer
- Includes 5 Skirts (5/16", 3/8", 7/16", 1/2" 5/8")
- CE Compliant
- Comfort Grip
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Rivet Shaver, 0.6HP, 1/4" Air Inlet, 21000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$919.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 2 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| RPM | 21000 rpm |
| CFM | 25 CFM |
| Horsepower | 0.6 HP |
| SCFM Use @ 90 PSI | 25 SCFM |
| Color | Red/Black |
| Tool Type | Rivet Shaver |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SRS6P21-K |
| CFM @ 90 PSI | 25 CFM |
| Free Speed | 21000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |