For use with Hallowell Rivetwell Double Rivet Shelving Units (one per level). Use with Double Rivets ONLY Must Be Center Supported for Widths Greater Than 48"
Hallowell Rivetwell, EZ-Deck Decking 36"W x 15"D, x 3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 3/4 in |
| Weight | 6 lbs |
Product Details
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Color | Silver |
| Style | Decking Only |
| Material | Steel Deck |
| Deck Type | EZ-Deck |
| Manufacturers Part Number | HEZD3615 |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |