Hallowell Rivetwell, EZ-Deck Decking 36"W x 36"D, x 3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
For use with Hallowell Rivetwell Double Rivet Shelving Units (one per level). Use with Double Rivets ONLY Must Be Center Supported for Widths Greater Than 48"
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 3/4 in |
| Weight | 15.5 lbs |
Product Details
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Shelf Capacity | 150 lbs |
| Color | Silver |
| Style | Decking Only |
| Material | Steel Deck |
| Deck Type | EZ-Deck |
| Manufacturers Part Number | HEZD3636 |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |