Hallowell Rivetwell Particle Board Decking 36"W x 12"D, x 5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Rivetwell Particle Board Decking 36"W x 12"D x 5/8"H
For use with Hallowell Rivetwell Single or Double Rivet Shelving Units (one per level)
For use with Hallowell Rivetwell Single or Double Rivet Shelving Units (one per level)
PRICE
$7.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 5/8 in |
| Weight | 7 lbs |
Product Details
| Type | Wood Deck |
| Shelf Type | Wood Deck |
| Shelf Capacity | 425 lbs |
| Color | Brown |
| Style | Decking Only |
| Material | Wood Deck |
| Deck Type | Wood |
| Manufacturers Part Number | HPB3612 |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |