Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hallowell

Model # :WBB2260710

MPN #: HPB6930

Hallowell Rivetwell Particle Board Decking 69"W x 30"D, x 5/8"H

Product Description
Rivetwell Particle Board Decking 69"W x 30"D x 5/8"H

For use with Hallowell Rivetwell Single or Double Rivet Shelving Units (one per level)

PRICE
$65.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
65.95
Buy 51 units - 100 units
62.95Save $3.00 (5%)
Buy 101+ units
59.95Save $6.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width69 in
Depth30 in
Height5/8 in
Weight32 lbs

Product Details

TypeWood Deck
Shelf TypeWood Deck
Shelf Capacity470 lbs
ColorBrown
StyleDecking Only
MaterialWood Deck
Deck TypeWood
Manufacturers Part NumberHPB6930
BrandHallowell

Warranty

Warranty1 Year Limited